T-handle socket wrench For radar heads
Radar head nut driver
RADAR-HEAD-NUT-DRIVER
Art.-no. W074211004
EAN 4065746720441
Register now and access more than 15,000 products
- Suitable for VW, AUDI, SEAT and SKODA vehicles
- Ergonomic T-handle
- Chrome-plated surface
- Drive: Hexagon profile
- Width across flats 3.5
Datasheets(X)
Width | 8 cm |
Length | 26 cm |
Height | 2 cm |
Product weight (per item) | 86.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!