1/2 inch impact wrench with impact socket set 4 pieces
1/2 inch impact socket set 4 pcs
SET-DSS1/2IN-PREM.COMPT+IMPSKTWRNCH-3PCS
Register now and access more than 15,000 products
Excellent power-to-weight ratio
Up to 1,100 Nm max. breakaway torque with a weight of just 1.1 kg
Reliable maximum performance values and a long service life
High-quality hammer impact mechanism and cylinder with unique seven-disc motor
Optimal, user-friendly adjustment to the respective application at all times
Four-level power adjustment with convenient one-handed reversing
Excellent handling and optimal control
Particularly ergonomic handle with soft grip components and precise trigger
Impact socket set with widths across flats of 17 x 19 x 21 mm
In a sturdy plastic box
Recommended maximum screw size: M14. Impact wrenches are not dynamometric wrenches! Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench. When the impact wrench is used regularly, a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple. Plug-in nipple not included in the scope of delivery.
Datasheets(X)
Product weight (per item) | 2.500 kg |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.