Welcome to Würth UK For trade customers only

1C foam gun Purlogic Toppress

1C foam gun PURLOGIC Toppress
FMGUN-MET-PURLOGIC-TOPPRESS

Art.-no. 08911522

EAN 4024835709224

Individual price display after login
1C foam gun Purlogic Toppress

Art.-no. 08911522

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

High-quality, non-stick coated metal gun for applying 1-component gun foams.

Long service life


  • Sturdy gun body with PTFE-coated needle and threaded adapter


Optimised sealing system


  • A seal combination means it is no longer necessary to readjust the needle seal


Foam dispensing can be controlled


  • Foam dispensing quantity can be adjusted variably – enabling a clean spraying pattern
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The gun is suitable for all PU foams with standard containers.

Material

Metal

Colour

Black

Product weight (per item)

617.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information