230V Socket Tester with Audible Buzzer Martindale (Buzz-It)
Electr. socket tester w. audible buzzer MARTINDALE
SOCKETTESTER-BUZZIT-230V
Art.-no. 9501015591
EAN 4099618039539
Register now and access more than 15,000 products
The BZ101 provides a fast and simple solution for checking that 13A sockets are wired correctly. It uses the same LED indication as the CP501 but has the added benefit of an audible sounder to confirm that the wiring is correct.
- Quick & easy testing of socket wiring
- Detects 28 fault conditions
- Buzzer for instant pass indication
- Three bright LEDs with clear & simple fault codes on the plug
- Tough sculpted design for easy removal
- Can be used as a basic fuse finder
Datasheets(X)
IP protection class | IP 00 |
Overvoltage protection category | CAT II/300 V |
Material | Plastic/steel |
Material of handle | Plastic |
Colour | Blue, Red |