3 Lever Mortice Sash Lock
3 lever mortice sash lock
MORTSLOK-LEVER-(BRS)-SASHLOCK-64MM
Art.-no. 0689501400
EAN 5011988031264
Register now and access more than 15,000 products
Slimline design
Reversible Latch
Supplied with two keys
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Perfect for flush-closing wooden doors
Door lock class | 2 |
Face plate width | 26 mm |
Backset | 65 mm |
Distance (from handle to lock) | 57 mm |
Door-lock hub | 16 mm |
DIN direction | DIN R/L |
Surface of the face plate | Brass |
Surface of the catch bolt | Plain |
Surface of the key | Plain |
Material of face plate | Steel |
Material of catch bolt | Cast steel |
Material of door-lock hub | Steel |
Face plate length | 153 mm |
Face plate thickness | 3 mm |
Lock-case length | 109 mm |
Lock-case width | 15 mm |
Standards | EN 12209 |