34° half-head collated nails AN
Nail AN steel zinc plated half round head
NL-ASN5090-HRDHD-GRVD-(A4C)-31X90MM
Register now and access more than 15,000 products
In practical carrying box
Tested in accordance with EN 14592:2008+A1:2012
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Shaft length (SL) | 90 mm |
Shank diameter (Øds) | 3.1 mm |
Head diameter (Ø dk) | 7.2 mm |