4-in-1 vehicle interior protection set 4 pieces
Vehicle interior protection set, 4in1, 4 pieces
INPROT-VEH-SET-PE-COMBI-4IN1
Art.-no. 0899500046
EAN 4065746089418
Register now and access more than 15,000 products
Easy to use
- All protectors are in the folded floor mat.
- Easy removal of the protector through the practical opening in the packaging.
Universal
Fits most car interiors
Seat protector
Optimal material thickness for high tear resistance and material stretching
Floor mat
- Absorbent paper and coated underside prevent the mat soaking through.
- Protection against oil, dirt and water
Steering wheel, gear lever
Particularly good fit thanks to sewn-in elastic
Datasheets(X)
Number of pieces in assortment/set | 4 PCS |
| Protective element | Length in mm | Width in mm | Thickness in mm |
| Seat protector | 1300 | 800 | 13 |
| Floor mat | 500 | 405 | 0,5 |
| Steering wheel cover | 1200 | 160 | 20 |
| Gear lever protector | 140 | 140 | 12 |