45° angled tube cable lug Standard (similar to DIN)
Tubular angle cable lug 45 degree
TUBANGLCBLLUG-45DGR-M5-6SMM

Register now and access more than 15,000 products
- For multi-strand round conductors e.g. in accordance with DIN EN 60228 Class 2 and 5
- For round-pressed sector-shaped cables
The fitter must check the inserted cable (by trying to pull it out if necessary).
Wire cross section | 6 mm² |
Flange hole | M5 |
Wire diameter (d1) | 3.5 mm |
Diameter of hole (d2) | 5.3 mm |
Sleeve length (a) | 9 mm |
Width (b) | 10 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Datasheets (0)
Certificates/ Documents (0)