4D snap-on coupling with adjustment adapter
4D snap-on coupling with regulation adapter 2
AY-4D-COUPLING-SET-UFLRGUID-DYNAPRO
GRASS
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Register now and access more than 15,000 products
- Front locking device with integrated depth adjustment
- Smoother height and inclination adjustment
- Clear symbols for easy identification of the adjustment direction
- Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm
- High stability: Can be used for Dynapro up to a load of 70 kg
Depth adjustment can only be used with Dynapro soft-close.
With Dynapro Tipmatic and Dynapro Tipmatic soft-close, depth adjustment is already integrated into the Tipmatic unit and the depth must not be adjusted using the snap-on coupling.
Dimensions not binding. Subject to technical changes!
Datasheets(X)
Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm
![]() | |
Material | Polyoxymethylene |
Height adjustment | + 3,5 mm |
Lateral adjustment | +/- 1.5 mm |
Tilt adjustment | + 4 mm |
Suitable for slide | Dynapro |