Welcome to Würth UK For trade customers only

A 510 Click half fitting

Half fitting A 510 Click
FRONTDRLOCKSET-A2-A510-CLICK-DH-ROS-MATT

Art.-no. 0687250580

EAN 4065746499217

Individual price display after login
A 510 Click half fitting

Art.-no. 0687250580

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Quick, easy and safe installation of a half fitting
  • Steel/plastic base rosette with return spring on both sides to ensure that the door handle returns to the horizontal position after actuation, whether it is a DIN L or DIN R door

  • The base rosette is easy to install since the door handle is only slotted in once the rosette has been installed, maintaining a firm connection

  • Cam supports prevent the rosette from being turned

  • After assembly, the door handle is firmly connected to the base rosette; type B circlip pliers are required for loosening
Notice

Hook half spindles 8/10 mm must be ordered separately.


It is mounted using metric screws and the mounting plate art. no.: 0687250690 or using chipboard screws.


Door handles can also be supplied with an anti-bacterial surface by special order.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For house doors, entrance doors etc.

Shape of door handle

Ulm handle

Fire protection certified

No

Suitable for

House doors

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Square size

8 mm

DIN direction

DIN R/L

Environmental Product Declaration

Yes

Bearing Technology

Door handle, loose, Spring-mounted

Insertion depth

51 mm

Handle length

138 mm

Door handle mount diameter

17.8 mm

Rosette diameter (inner)

55 mm

Rosette thickness (inner)

9 mm

Cam diameter

8 mm

Hole distance

38 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SDF-A2-ROS-ES1-CC-14-MATT

x 1 pcs

MNTPLT-F.HNDLHO

x 1 pcs

RECESHNGE-VLB-FRONT-HINGE-3D-FD-(A2-OPT)

Concealed door hinge for rebated doors with integrated groove for the rebate seal
x 1 pcs

PULHNDL-A2-ST/A100-MATT-600MM

x 1 pcs

HOKPIN-F.HNDLHO-ST-(ZN)-8/10X80MM

Suitable for doors drilled on one side
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information