Welcome to Würth UK For trade customers only

A2 stainless steel T-handle, blasted

A2 stainless steel, female thread, blasted
HNDL-T-IT-A2-BLAST-M8

Art.-no. 5099305808

EAN 4061975400482

Individual price display after login
A2 stainless steel T-handle, blasted

Art.-no. 5099305808

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

A2 stainless steel T-handle in an elegant, curved design with a blasted surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

Stainless steel A2, 1.4308

Surface

Plain

Design

Blasted

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M8

Shank diameter (d2)

16 mm

Handle length (l1)

65.3 mm

Handle width (b1)

14 mm

Height (h1)

37 mm

Shaft height (h2)

22.7 mm

Thread length (lg)

16 mm

Product weight (per item)

85.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information