Welcome to Würth UK For trade customers only

A4 stainless steel ring nail for façades

Annular ring nails, stainless steel A4 for facades
NL-PANHD-A4-30MM

Art.-no. 04792304

EAN 5034293712727

Individual price display after login
A4 stainless steel ring nail for façades

Art.-no. 04792304

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Mounting of façade coatings and all external mountings
  • High resistance to corrosion and salt spray in accordance with standards B117/B287

  • Recommended for use in coastal areas

  • Ringed body for better withdrawal resistance

  • Service classes: 1, 2 and 3 (according to Eurocode 5)

  • Class 3 relates to harsh damp environments

  • Resistance to salt spray: + 2000 hours
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening façade cladding and all outdoor fastenings requiring high corrosion resistance

Length

30 mm

Material

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information