A9 BAS - Neutral Silicone
Neutral silicone A9 BAS
SILSEAL-NEUT-(A9 BAS)-DRKBROWN-310ML
Register now and access more than 15,000 products
- Resistant to ageing, weathering and UV
- Paint-compatible, test before use
This information is only a recommendation based on our experiences. Preliminary testing required.
Datasheets(X)
For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections. Good adhesion results without primer e.g. glass, tiles, ceramics, glass-topped
tiles, enamel and clinker, on metals such as aluminium, steel, zinc, copper, on painted, glazed or impregnated wood; and a variety of plastics.
The surface must be clean, dry and load-bearing. Note the joint dimensions, see technical data sheet. Prime the joints with PE back-fill material, Art. no. 0875...
Treat porous substrates (e.g. concrete) with primer, Art. no. 0892 170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 0893 3.
Contents | 310 ml |
Chemical basis | Neutrally networked silicones, with alkoxy basis (alcohol basis) |
Fungicidal properties | No |
Colour | Brown |
Min. skin-formation time | 15 min |
Continuous motion absorption | 20 % |
Density | 0.99 g/cm³ |
Smell/fragrance | Characteristic |
Min./max. skin-formation time /conditions | 15-40 min / at 23°C and 50% relative humidity |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity |
Shelf life from production | 12 Month |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 120 °C |
Shore A hardness | 24 |
Min. breaking elongation | 250 % |
Building material class | B2 - Normally inflammable |