ABC connecting piece, double
ABC connection bulkhead-type support, double
CONBLKHDSPRT-ABC-DB-(A3C)-M22X1,5MM
Register now and access more than 15,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles
- Plug-in
- Detachable
Datasheets(X)
Type description (S) | Regular |
Connection thread (D/D1) | M22 x 1.5 |
Length (L) | 20 mm |
Material | Brass |
Surface | Zinc plated yellow |
Width across flats | 28 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!