Welcome to Würth UK For trade customers only

ABILIT 50-H interior sliding door fitting set for ceiling and wall mounting on wooden doors

Interior sliding door fitting ABILIT 50-H
SLIDDRFITT-(ABILIT50-H)-1DR-BLACK

Art.-no. 0687917350

EAN 4065746649216

Individual price display after login
ABILIT 50-H interior sliding door fitting set for ceiling and wall mounting on wooden doors

Art.-no. 0687917350

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Load capacity: 50 kg

  • Door thickness: 26-40 mm

  • Door width: min. 500 mm

  • Door height: max. 3,000 mm

  • Height adjustment: +4/-3 mm on the carriage

  • Optionally with damping on both sides

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

50 kg

Suitable for min./max. door thickness

26-40 mm

Suitable for min. door width

500 mm

Max. door height

3000 mm

Height adjustment

+ 4 mm /- 3 mm

Damper

Optional

Material

Aluminium

Surface

Anodised

Colour

Black

Bearing Technology

Ball-bearing

Included in delivery

2 x carriages, 1 x floor guide, 2 x rail stoppers

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information