ACDC-100 Digital Clamp Meter Amprobe
Current clamp Beha ACDC-100 AMPROBE
CLMPMTR-DIG-1000A AC/DC
Art.-no. 9501015379
EAN 4099618025389
Register now and access more than 15,000 products
A digital clamp multimeter, the ACDC-100 can test AC and DC current up to 1000A. AC/DC voltage to 600V, resistance to 40MΩ and capacitance to 3000μF. Continuity can also be easily tested with the built-in continuity beeper function and it's also possible to perform in rush current measurements via the MAX capturing function.
This clamp meter includes a number of additional featurtes such as a relative zeroing mode, automatic power off when left unused for a period of time and a data hold function which will temporarily freeze the current value on the screen (ideal for jotting down your measurements).
What's Included:
- Beha-Amprobe ACDC-1000 Clamp Meter
- Carrying Case
- Test Leads
- Batteries (Installed)
- User Manual
Datasheets(X)
Min./max. current measuring range | 0 A/AC/DC-600 A/AC/DC |
Overvoltage protection category | CAT II/600 V |
Length x width x height | 227 x 78 x 40 mm |
Number of rechargeable batteries/batteries | 2 PCS |