Welcome to Würth UK For trade customers only

Adhesive and sealant MS

Adhesive sealant
MS ADHESIVE AND SEALANT WIT 310ML

Art.-no. 08932251
EAN 4065746078757

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Universal, durable, elastic, 1-component, MS polymer-based adhesive and sealant
Very good adhesion to almost all surfaces such as plain, zinc-plated, primed or varnished sheet steel, aluminium, stainless steel, copper, plastic, ABS, hard PVC, concrete, wood, glass etc.

  • Moisture-curing

  • Good levelling properties

  • When freshly applied, can be painted over with almost all varnish types commonly used in the trade (please test it yourself beforehand)

  • Bonded sheeting can be spot welded

  • Solvent-free

  • Isocyanate- and silicone-free

  • Weatherproof
Notice

Not suitable for polyethylene, polypropylene, silicones, PTFE (Teflon®) or soft plastics.



This advice is purely a set of recommendations based on our experience. We advise that you test it for yourself beforehand.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaIdeal for elastic adhesive bonding in the construction, metal/automotive industry, mechanical engineering, shipbuilding etc.
Instructions

The surfaces must be clean, dry and free from dust and grease. For best results, we recommend using primer. Apply the primer in a thin layer, according to the surface, on the cleaned, grease-free and dry adhesion surfaces. Before applying the sealant, the primer must have evaporated. Please observe the specified drying times.



Most primers contain flammable solvents and are moisture-sensitive. It is therefore advisable to close the container immediately after use. Tip: The material should be primed or varnished over the top within 2 hours, otherwise there is a risk of adhesion problems.

Contents

310 ml

Chemical basis

MS hybrid polymer

Colour

White

Density

1.55 g/cm³

Smell/fragrance

Characteristic

Min. skin-formation time

10 min

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 90 °C

Silicone-free

Yes

Product weight (per item)

550.958 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information