Advanced Rechargeable PAT Tester Martindale HPAT600/2
Digital multimeter HPAT MARTINDALE
MULTIM-DGT-RECHARGABLE-(PAT TESTER)
Art.-no. 9501015502
EAN 4099618035203
Register now and access more than 15,000 products
It has a fast automatic one button test sequence or a simple to operate manual mode useful for diagnostics and can be used for testing both 230V and 110V appliances with the optional TL157 adaptor lead.
In automatic mode, the HPAT600 will routinely run through a selected test sequence without any further user interaction unless a failure is encountered. In manual mode, a connection diagram for the selected test type is shown on the display and each step of a test requires user confirmation by a press of the OK button.
The user can select either the standard 500V insulation test or a 250V option which is required for testing appliances with surge protected circuits. The pass levels can also be adjusted which is particularly useful for testing appliances with long power cords or long extension leads. The HPAT600 stores test data for up to 200 appliances for on-screen recall, making it easy to review earlier results when on-site. This function is not for downloading to a PC. In addition to the mandatory safety tests, the HPAT600 can also be used to carry out a simulated load test to check the appliance is in working order and to confirm the integrity of the fuse
HPAT600 delivery contents include an extension lead adaptor, an earth bond probe with clip, a mains charger, 6xAA rechargeable batteries and a “Test & Go” carry case with separate pocket for accessories. In addition, the HPAT600 also includes an in-car charger and a handy null pin key fob.
A comprehensive range of optional adaptor leads are available enabling 110V appliance testing and testing of equipment terminated with 3 phase plugs.
The HPAT600/2 has a new high contrast backlit display.
- Compact portable design with backlit display
- Class I, Class II & power lead tests
- Automatic and manual testing with adjustable limits
- Measured values with clear PASS/FAIL indication
- Suitable for testing 230V and 110V appliances
- Simulated load test
- Built-in memory for on-screen recall of results
- I.T. safe 200mA earth bond test
- Selectable 250V / 500V insulation test
- Includes carry case, mains & in-car chargers and essential accessories
Datasheets(X)
Display | LCD monochrome |
Automatic switch-off | No |
Number of rechargeable batteries/batteries | 1 PCS |
Length x width x height | 90 x 54 x 210 mm |