Welcome to Würth UK For trade customers only

Albeam cushioning profile 56m

Damping profile for sidewall connect. screw Emuca
PER PARAGOLPS ALBEAM2 GR 56MT

Art.-no. 9501004706

EAN 8432393123158

Individual price display after login
Albeam cushioning profile 56m

Art.-no. 9501004706

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Grey plastic

"The bumper profile is necessary to absorb impacts generated by people or machines against dangerous edges or corners. They are used to avoid deterioration or scratches on furniture or walls. Its installation is extremely simple due to the adhesives that it includes and that allows them to be fixed on furniture, walls, corners and angles. Each gray Albeam bumper profile measures 56 m and is made of semi flexible plastic for better shock absorption, they are available in gray. Its installation is extremely simple due to its permanent adhesion system, it is recommended to fix the place beforehand before placing it. Each package contains 1 unit.



Length 56m"

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

8920221

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information