Welcome to Würth UK For trade customers only

Alignment T-Pin in Imperial (Inch) BONEHAM

Alignment pin metric BONEHAM
AY-ALIGNMENT-T-PIN-IMPERIAL

Art.-no. 9501015234

EAN 4099618011870

Individual price display after login
Alignment T-Pin in Imperial (Inch) BONEHAM

Art.-no. 9501015234

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

These T-Pins are great for the accurate alignment of two or more work-pieces. The variety of diameters and lengths mean that most requirements are catered for with a standard pin. They are an economical and precise solution. Sizes range from 0.1250 | 1/8" to 0.7500 | 3/4" in diameter and 2" to 9" long.
T Shaped Alignment Pins (T-Pins) are used to align location devices in Jigs and Fixtures. They are precise (-0.0005) and quick to remove. The T shaped handle allows for greater grip and removal. Alignment pins can be used with a variety of BONEHAM bushes. Press Fit, Serrated or Slotted type bushes would complete and accurate alignment solution. The handle has a 1/8" cross drilled hole to connect the pin to the jig with an optional cable and clip.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information