Aluminium eccentric lever With female thread
Aluminium cam lever, female thread sst A2
CAMLEVR-ALU-IT-SST-BLCK-M8

Register now and access more than 15,000 products
Plastics have the property of creeping under load (retardation).
Datasheets(X)
![]() | |
Material of screwing thread | Stainless steel A1, 1.4305 |
Surface of the screwing thread | Plain |
Material of lever | Aluminium pressure die casting |
Surface of the lever | Powder-coated |
Colour of lever | Black |
Material of thrust washer | PA |
Colour thrust washer | Black |
Material of axle bolt | Stainless steel A1, 1.4305 |
Surface of the axle bolt | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Diameter thrust washer (d2) | 27.1 mm |
Axle bolt diameter (d3) | 11 mm |
Length of lever (l1) | 108 mm |
Length of lever arm (l2) | 96 mm |
Height of lever (h1) | 28.5 mm |
Distance between washer and centre of axis (h2) | 18 mm |
Lift height (h3) | 1.5 mm |
Width of lever (b1) | 33.3 mm |
Axle width (b2) | 24 mm |
Tension force (F) | 8 kN |
Required leverage (FH) | 350 N |
Product weight (per item) | 95.200 g |