Welcome to Würth UK For trade customers only

Aluminium telescopic ladder Standard

Aluminium telescopic ladder, Standard
TELELDR-PROFI-ALU-4X3RUNGS

Art.-no. 0962931453
EAN 4061975283672

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For flexible use as a leaning, free-standing and stair ladder

Space-saving in vehicles and during storage


  • Collapsible and foldable


Easy to use, durable and safe


  • Simple and safe height adjustment via grid handles

  • Solid locking mechanism with steel core for height adjustment

  • Ladder adjustable in 250-mm increments


Very high bending resistance


  • Rungs of inner ladder are made of rolled sections

  • Extruded aluminium struts


High torsional rigidity


  • Quadruple flanging/ pressing of strut/rung connection


Secure footing


  • Non-slip ladder feet

  • Non-slip ladder feet and shoes


Step safety


  • Grooved rungs
Notice

The width of this telescopic ladder does not correspond to the new version of DIN EN 131. A final ruling on the required width is still pending and is expected by the end of 2018. The joints must be kept clean and lubricated regularly!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For flexible use as a leaning, free-standing and step ladder.

Material

Aluminium

Surface

Natural

Number of rungs

4 x 3

Rung distance

280 mm

Load capacity

150 kg

Min./max. length as standard ladder

1.85-2.92 m

Width as standard ladder

555 mm

Max. standing height as standard ladder

2.10 m

Max. reaching height as standard ladder

4.10 m

Width (bottom/top) as step ladder

555/355 mm

Max. standing height as step ladder

0.72 m

Max. working height as a step ladder

2.22 mm

Max. reaching height as step ladder

2.72 m

Min./max. stride length as step ladder

0.73-1.08 m

Min./Max. height as step ladder

0.90-1.40 m

Min./max. support height as assembly trestle

0-0 mm

Transport dimension

1000 x 550 x 0.20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information