Welcome to Würth UK For trade customers only

Amo® III 7.5 type window frame screw Socket head, 7.5 mm, zinc plated steel, blue passivated, RW 25 drive

Amo III type 2 steel zinc plated RW 25
SCR-RW25-(A2K)-7,5X112

Art.-no. 0234825112

EAN 4038898142010

Individual price display after login
Amo® III 7.5 type window frame screw Socket head, 7.5 mm, zinc plated steel, blue passivated, RW 25 drive

Art.-no. 0234825112

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With an especially small socket head for screwing into narrow window rebate widths, the fastening is particularly suitable for windows in concrete and solid block masonry
  • Removable anchorage with mechanical interlock and no expansion pressure

  • Load-bearing capacity is retained even under thermal stress

  • Tested fire resistance period of 120 minutes

  • Saves time - no anchor required

  • Short installation times, no setting tools required

  • RW recess for longer bit service life, improved power transmission and no ejection forces

  • In-place installation

  • Immediate load-bearing capacity - no waiting after installation

  • Mechanical interlock for high load capacity

  • Removable

  • Virtually no expansion forces during installation
Proof of Performance
  • Fire protection test report no. 3174/0649-2 dated 12 January 2000

  • Test of suitability for fastening a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006

  • Test of a fastener: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute. Test report no. 23511241/2 dated 13 February 1990

  • Test of suitability for fastening a window to a brick masonry building structure conducted by ift Rosenheim. Test report no. 50922462 dated 11 October 2000
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.


Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)



Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)



Align window frames using alignment clamps or Amo® Bag



Screw length = frame width + gap + length of thread engagement (see also under 55.2 Amo® III 11.5 mm)

Application area

Create the drill hole

Clean the drill hole

Align and affix the window frame

Screw in the screw

Press on cover cap

  • Fire protection test report no. 3174/0649-2 dated 12 January 2000

  • Test of suitability for fastening a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006

  • Test of a fastener: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute. Test report no. 23511241/2 dated 13 February 1990

  • Test of suitability for fastening a window to a brick masonry building structure conducted by ift Rosenheim. Test report no. 50922462 dated 11 October 2000
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Tension-free spaced installation for wooden, plastic and aluminium window frames

  • Frame coupling

  • The small head allows screw insertion with narrow window rebates. Particularly suitable for use in brick surfaces with all frame materials
Instructions

Guidelines for planning and executing the installation of windows and exterior doors, 2020 edition



Art. no. 5995000000:


The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



When securing window walls compliant with the former DIN 18056 standard or elements with a surface area in excess of 9 m2 and fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4, the following must be observed


The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with general or European technical approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.

Length (l)

112 mm

Thread diameter (d)

7.5 mm

Material

Steel

Surface

Zinc plated

Head type

Socket head

Head diameter (d(h/k))

7.5 mm

Internal drive

RW25

Thread type

Dowel screw thread

Shape of tip

Tip

Thread length (thread for woodwork)

107 mm

Installation parameters

Minimum


edge distance

Concrete

cmin [mm]

50

Calcium silicate block, solid brick, pumice,


Lightweight concrete, softwood

60

Minimum


length of thread engagement

Concrete

hnom,min [mm]

30

Sand-lime brick, solid brick

50

Pumice, lightweight concrete, softwood

60

Drill hole diameter

Concrete

d0 [mm]

6,5

Calcium silicate block, solid brick, pumice,


Lightweight concrete

6,0

Softwood

No pre-drilling required

Window frame

6,2

Drill hole depth

h1 [mm]

Length of thread engagement + 10 mm + any existing plaster layer

Performance data

Anchor type

Type 1

Type 2

Type 3

Fire resistance rating


Concrete compressive strength
at least C20/25
and at most C50/60

Centric tension load

F30 [kN]

0,80 - 0,80

F60 [kN]

0,55 - 0,55

F90 [kN]

0,45 - 0,45

F120 [kN]

0,40 - 0,40

Transverse or diagonal tensile force up to 30°

F30 [kN]

0,50 0,50 0,50

F60 [kN]

0,50 0,50 0,50

F90 [kN]

0,50 0,50 0,50

F120 [kN]

0,50 0,50 0,50
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CAP-FL-AW25-R9010-PUREWHITE-D13

x 500 pcs

CAP-FL-AW25-R1002-SANDYELLOW-D13

x 500 pcs

CAP-FL-AW25-R1011-BROWNBEIGE-D13

x 500 pcs

CAP-FL-AW25-R8016-MAHOGANYBROWN-D13

x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information