Artic softshell jacket
Softshell jacket Artic
SOFTSHELL JACKET ARTIC GREY S
MODYF




Register now and access more than 15,000 products
- Water-repellent (8000 mm water column), elasticated, breathable, easy-care
- 2 front pockets, 2 inside pockets, chest and sleeve pocket
- Faux fur interior
- High collar, underarm ventilation, detachable and adjustable hood
- Cuffs adjustable with hook-and-loop fastening
Colour | Grey |
Size | S |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 370 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)