BASIC KWB 2 cabinet workbench
Cabinet workbench BASIC KWB 2
CWB-STA-BASIC-KWB2-2DW/2DR-1500MM
Register now and access more than 15,000 products
- Robust sheet steel construction, welded with multiple edges
- Base frame made from square tubing, 45 x 45 x 2 mm
- With levelling
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Internal drawer dimensions (W x D): 477 x 587 mm
- Drawer capacity: 70 kg with evenly distributed load
- Rows of slots to insert partition/dividers
Datasheets(X)
Type description | BASIC KWB 2/2 |
Width x depth x height (external dimension) | 1500 x 750 x 840 mm |
Width x depth | 1500 x 750 mm |
Working height | 840 mm |
Number of drawers | 2 PCS |
Drawer design | 2 drawers, box height 130 mm/front height 180 mm |
Load capacity of drawer | 70 kg |
Colour of frame | Light grey RAL 7035 |
Colour of drawer | Gentian blue RAL 5010 |
Surface | Powder-coated |
Material | Sheet steel |
Design of the frame | Square steel tube |
Load capacity | 800 kg |
Material of tabletop | Beech multiplex |
Tabletop thickness | 40 mm |
Surface of the tabletop | Transparent lacquered |