Base for traditional hinge SERIES
Mount. plate, x-sh, scr. att., ser. 1, exp. plate
CRSMNTPLT-EUROSCR-ST-(NI)-H0MM
Art.-no. 0683132325
EAN 4046777650907
Register now and access more than 15,000 products
- Pre-assembled with Ø 5 mm expansion shanks
- Vertical adjustment with nylon plate
Includes fastening screws
Datasheets(X)
![]() | |
Mounting plate height | 0 |
Drill hole diameter | 5 mm |
Drill hole depth | 7.5 mm |
Height adjustment | +/- 2 mm |
Hole distance | 32 mm |
Number of mounting points | 2-point |
Distance between stop and centre of hole | 37 mm |
Material | Steel |
Surface | Nickel plated |
Product weight (per item) | 22.060 g |
