Welcome to Würth UK For trade customers only

Belt tension measuring device Trummeter

Belt tension measuring device TRUMMETER
TENSGAU-BL-TRUMMER

Art.-no. 9501015443

EAN 4099618032257

Individual price display after login
Belt tension measuring device Trummeter

Art.-no. 9501015443

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

A belt drive achieves its maximum life span when it is configured specifically for the application, the belt is perfectly tensioned and the pulleys are precisely aligned.

The TRUMMETER is an electronic measuring instrument that consists of two measuring probes and a microprocessor. It measures the belt tension and is applicable to all types of belts.



The measurement result is displayed in Hertz, Newtons or Pounds Force. This result can be compared with the set-point of the belt tension.



Drive-belt suppliers (e.g. Hilger u. Kern) list this set-point value in Hertz or Newtons. It depends on the characteristics of the drive system.



• Exact measurement of the belt tensioning force
• Exact calculation of the strand force
• Necessary for recording in accordance with DIN EN ISO 9001ff
• Operator prompts and measured value displays in 10 languages
• Simple and safe operation
• Compact and handy to use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

840.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information