Welcome to Würth UK For trade customers only

£139.99 per unit - Excluding VAT
  • High-quality torque wrench with 3/8 inch push-through square mount and ratchet head
  • Ergonomic two-component handle for effortless and safe working
  • Easy to lock and unlock using the pull/push mechanism
£149.99 per unit - Excluding VAT
  • High-quality torque wrench with 3/8 inch push-through square mount and ratchet head
  • Ergonomic two-component handle for effortless and safe working
  • Easy to lock and unlock using the pull/push mechanism
£149.99 per unit - Excluding VAT
  • High-quality torque wrench with 1/2 inch push-through square mount and ratchet head
  • Ergonomic two-component handle for effortless and safe working
  • Easy to lock and unlock using the pull/push mechanism
£149.99 per unit - Excluding VAT
  • High-quality torque wrench with 1/2 inch push-through square mount and ratchet head
  • Ergonomic two-component handle for effortless and safe working
  • Easy to lock and unlock using the pull/push mechanism
£154.99 per unit - Excluding VAT
  • High-quality torque wrench with 1/2 inch push-through square mount and ratchet head
  • Ergonomic two-component handle for effortless and safe working
  • Easy to lock and unlock using the pull/push mechanism
£199.99 per unit - Excluding VAT
  • High-quality torque wrench with 3/4 inch mount and ratchet head
  • Ergonomic two-component handle for effortless and safe working
  • Easy to lock and unlock using the pull/push mechanism
£495.99 per unit - Excluding VAT
  • For perfect thread repair and strengthening in steel, light metals, non-ferrous base metals, cast metals and hard plastics.
  • Ideal for repairing metric standard threads M5/M6/M8/M10/M12
  • Bushings and tools with 2 bushing lengths each are included.

Starlock saw set

Art. N° 0696121000
£42.99 per unit - Excluding VAT
  • The starter set with Starlock saw blades in the practical storage box for machining a wide range of materials on the construction site
  • Suitable for multi cutters with a Starlock, Starlock Plus and Starlock Max holder
  • The saw blades included in the set have a cutting depth of 40-50 mm
£24.99 per unit - Excluding VAT
  • Available in the ORSY® System cassette.
  • The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting
  • Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements"
£259.99 per unit - Excluding VAT
  • Practical plastic case, ideal for mobile use, robust design, professional-quality ZEBRA® tool
  • All-purpose assortment of 63 pieces in a sturdy plastic case
  • 16x 3/8 inch sockets for almost any screw
£154.99 per unit - Excluding VAT
  • All-purpose assortment of 93 pieces in a sturdy plastic case
  • All the classic tools for the all-round tradesperson
  • Matching 1/2 inch and 1/4 inch socket wrenches for almost any screw
£69.99 per unit - Excluding VAT
  • A handy all-rounder: can be used as a soldering iron or a hot-air gun
  • Includes protective cap
  • Continuously adjustable power level

Butane gas

Art. N° 0893250001
£4.19 per unit - Excluding VAT
  • High-quality butane gas for re-filling gas soldering units, lighters etc.
  • For refilling the WGLG 100 mains-independent gas soldering device, as well as all other applications that can be refilled with universal gas (lighters, etc.)
£18.99 per unit - Excluding VAT
  • Screwdriver with magazine, 2C pistol handle, LED light, ratchet function and 7 bits
  • The adjustable handle position can be adapted to suit working conditions for optimum, ergonomic working
  • Powerful, 3-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm
£10.99 per unit - Excluding VAT
  • The classic switch cabinet key with even more profiles. Including chain, adapter and reversible bit PH2 / slot 1.0x7 mm.
  • The new generation of switch cabinet keys can cover up to 12 closure systems
£10.99 per unit - Excluding VAT
  • With new double locking system
  • Made from die-cast zinc
  • Centre hub with radiator key