Blind rivet nut, round ball head, yellow passivated
Rivet nut dome head steel zinc plated notched
NUT-RIV-MHD-(A2C)-(0,5-3)-9X14,5-M6
Art.-no. 094836 15
EAN 4011231866385
Register now and access more than 15,000 products
- Fluting under the shank prevents unwanted twisting
Fast and easy to use; enables the following:
- Cables can be fastened to a surface where threads cannot be made
- Metric thread allows for the creation of an assembly that can be detached
- When fastening, the limitations of tensile and shear strength can be strictly observed
Datasheets(X)
General mechanics, metal structures, maintenance services, boiler manufacturing, sheet machining, locksmith work, aluminium structures, manufacturing equipment and machines
1) Twist the blind rivet nut into the rivet tool
Set the assembly (= the rivet tool with the attached blind rivet nut) against the piece to be attached
2) Use the rivet tool to make a protrusion under the surface that needs riveting
The blind rivet nut will expand and cannot twist
3) Twist the rivet tool off and fasten the piece to the surface
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Thread type x nominal diameter (D) | M6 |
Head diameter (d1) | 12 mm |
Outer diameter (d2) | 8.9 mm |
Length (l1) | 14.5 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 0.5-3 mm |
Drill hole diameter | 9 mm |
Tensile fracture load | 16900 N |
Head type | Disc head |
