Welcome to Würth UK For trade customers only

Board trolley

Platform trolley
PLTFORMTRLY-1200X800-500KG

Art.-no. 0962400360

EAN 4050641997845

Individual price display after login
Board trolley

Art.-no. 0962400360

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Steel construction made of steel tube and angular steel
  • Loading surface made of wooden plate (MDF) with beech effect

  • Square tube with 7 holes for inserting plugin brackets

  • Start roller for easy loading and unloading of plates
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Loading surface width

1200 mm

Loading-surface depth

800 mm

Width

1340 mm

Depth

800 mm

Load capacity

600 kg

Wheel diameter

200 mm

Product weight (per item)

34.000 kg

Colour

Gentian blue RAL 5010

Material of loading surface

Medium density fibreboard

Material of wheel

Solid rubber

Material

Steel

Spare parts for this product:

FIXCSTR-F.SHLFTRLY-200MM

x 1 pcs

CSTR-F.SHLFTRLY-200MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information