Welcome to Würth UK For trade customers only

Bodywork cleaning agent WNC 40

WNC 40 bodywork cleaning agent
CLNR-CONCEN-REFILL/0894701-WNC40-20LTR

Art.-no. 089047020

EAN 4065746545969

Individual price display after login
Bodywork cleaning agent WNC 40

Art.-no. 089047020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Shampoo for frequent vehicle washing with manual intervention and where the bodywork must be handled with special care

Manual application is recommended for maximum effectiveness of this cleaner


Specially formulated not to damage bodywork


  • Ideal for frequent washing of vehicle fleets

  • Perfectly suited to washing new vehicles

  • No risk to sensitive materials (chrome/aluminium trims etc.)

  • Suitable for bodywork coated with a matt varnish

Improved shine


Excellent wetting action


  • Prevents the shampoo from drying too quickly on the bodywork in hot weather

NTA-free


  • Kind to users, does not irritate the throat

Available in ecocube version


  • One 2.5 l ecocube is sufficient for preparing a 25 l canister of WNC 40 cleaner

  • One 20 l ecocube is sufficient for preparing a 200 l drum of WNC 40 cleaner

  • Reduces the storage volume

  • Reduces the purchase price
Notice

Do not apply in direct sunlight or to hot surfaces. Do not let the product dry on the vehicle body before rinsing, especially in high ambient temperatures or windy conditions. In such cases, wash the vehicle several times. Protect from frost.

Hazardous. Follow the precautions for use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Cleaning and preparation of new and used vehicles, cars, trucks, buses where washing is performed with manual intervention (scrubbing brush, glove, sponge etc.)

Instructions

1. Dilute the cleaner with water and spray the mixture onto the bodywork from the bottom to top, following the ratios below


- Standard wash 5% to 10%


- Heavy contamination 10% to 15%


2. Use a mechanical aid (washing brush, sponge or washing glove) to obtain optimal results


3. Rinse the vehicle from top to bottom

Contents

20 l

Product weight (per item)

20.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information