Welcome to Würth UK For trade customers only

Bolt 18.5mm

Spacer f. side and central profile bar, Emuca
DISTANCIADOR D18X30MM NE

Art.-no. 9501004757

EAN 8432393123080

Individual price display after login
Bolt 18.5mm

Art.-no. 9501004757

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Zinc plate finish

The zinc-plated bolt made of turned steel, a hard, strong, and resistant material with a zinc-plated finish, which makes it resistant to rust and corrosion. Characteristics that make this an excellent quality element for furniture assembly. You are thinking of invisible joints in furniture, beds, shelves and cabinets. Its dimensions are: the diameter is 7mm, the length of the thread is 9mm, its type is M6 and the total length is 18.5mm. It is installed by stuffing it into a hole made with a drill, its packaging presentation is 1000 units.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

8013005

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information