Welcome to Würth UK For trade customers only

Bonded screw anchor steel zinc-plated RELAST SE

Bonded screw anchor steel zinc-plated RELAST SE
CONCSCR-RELAST-SE-(TKC)-SW12-M16-16X350

Art.-no. 0911716035

EAN 4099618172809

Individual price display after login
Bonded screw anchor steel zinc-plated RELAST SE

Art.-no. 0911716035

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor size

16 mm

Anchor length (l)

350 mm

Connection thread

M16

Thread diameter

18.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information