Welcome to Würth UK For trade customers only

Bottom bracket latch for insect protection

Corner connecting plate, down
CRNCONPLT-F.INSPROT-DWN-SCRABL-17MM

Art.-no. 0687543017

EAN 4065746473484

Individual price display after login
Bottom bracket latch for insect protection

Art.-no. 0687543017

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

No need for drilling or screwing into panel frame

Scope of delivery:


  • 2 x A2 bracket latches
Notice

Not suitable for FSR with spring-loaded bracket latches.



The offset is worked out as follows:


Folding dimensions in mm (panel frame thickness)


+ visible brush (depending on model)


+ brush channel (depending on model)


= offset (in mm)

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For FSR with hook-in assembly

Cranking (a)

17 mm

Material

Stainless steel A2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information