Bow Handle
Bow handle Emuca
TIRAD KOBE 128MM TI
Register now and access more than 15,000 products
Includes screws for mounting.
Datasheets(X)
Corresponds to Emuca article number | 9356151 |
Material | Zamak Z430 |
Length | 164 mm |
Dimension between axes | 128 mm |
Colour | Satin nickel coloured |