Bow Segmented Handle
Segment bow handle, Emuca
TIRAD BOSTON NI SAT 170/128MM
Register now and access more than 15,000 products
Includes screws for mounting.
Datasheets(X)
Corresponds to Emuca article number | 9316451 |
Material | Zamak Z430 |
Length | 170 mm |
Dimension between axes | 128 mm |
Colour | Satin nickel coloured |