Welcome to Würth UK For trade customers only

Brace Support Fastener

Bracket joint nickel-plated, Emuca
ESCUADRA 2AG D6.3 NI

Art.-no. 9501004990

EAN 8432393120881

Individual price display after login
Brace Support Fastener

Art.-no. 9501004990

Individual price display after login
Quantity
PU
x 1250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Zamac with a nickel finish

Union brackets with 2 holes for screwed fastening on the surface of the furniture. Used for 90º right angle joints on wooden boards. Made from zamak with a nickel finish. Dimensions 20.5 x 20.7 mm.



Product features


  • Corner brackets for furniture.

  • Used to fasten wooden boards at a straight 90º angle..

  • It has 2 countersunk holes.

  • Dimensions 20.5 x 20.7 mm.

  • Assembly is carried out via screwing to board.

  • Each batch has 1250 brackets.

  • Made from zamak with a nickel finish.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information