Welcome to Würth UK For trade customers only

Brake bleeder set, 6 pieces

Brake bleeder set, 6 pieces
BRKBLEDR-SET-6PCS

Art.-no. 071455 126

EAN 4058794510225

Individual price display after login
Brake bleeder set, 6 pieces

Art.-no. 071455 126

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Facilitates simple and time-saving suction and bleeding of brake and clutch systems using compressed air.

Compact and powerful


  • 1.8 l container with adjustable suction power


Simple and convenient handling


  • Selection of accessories; everything you need included

  • Quick-action couplings and swivelling air connection


Scope of delivery


  • Bleeder

  • Ventilation hose, 1.8 m

  • Suction hose, 1.2 m

  • Subframe for table mounting

  • Suspension hooks

  • 3 adapters for ventilation screws

  • User handbook
Notice

Take care when handling brake fluid. Use appropriate protective equipment.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for most brake and clutch systems.

Number of pieces in assortment/set

6 PCS

Product weight (per item)

1800.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information