Welcome to Würth UK For trade customers only

Braking hinge set For wooden frame

Brake band set for wooden frames
HING-SET-F-WOOD-FRAM-W-BRAKE-FUNCT-D15

Art.-no. 0686310200

EAN 4062856644070

Individual price display after login
Braking hinge set For wooden frame

Art.-no. 0686310200

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The door leaf stops in any desired position
  • Prevents the door from opening and closing independently

  • The conical structure of the bearing achieves the braking effect

  • The tare weight of the door leaf determines the braking effect

  • Hinges must be used in pairs

  • Maintenance-free

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Rebated interior doors, Rebated toilet and bathroom doors

Material

Steel

Surface

Nickel plated

Gloss level

Matt

Roll diameter

15 mm

DIN direction

DIN R/L

Load capacity with 2 hinges

30 kg

Load capacity with 3 hinges

45 kg

Min./max. flashover strength

15-22 mm

Suitable for min./max. door width

610-860 mm

Sliding bearing

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BRKTHNGEPLT-METAL-MNTLINK-5,8MM

Securely holds the frame parts of the internal door hinges in a wooden frame
x 40 pcs

CLMPBLOCK-INDR-ZD-(ZN)

x 25 pcs

CLMPBLOCK-INDR-ZD-WHITE

x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information