Welcome to Würth UK For trade customers only

Bucket & Wringer 25L Buffalo Kentucky

Bucket with wringer press for mop a. metal handles
BCKT-W/RINGER-RED-32X50X80CM-25L

Art.-no. 9501016352

EAN 4099618233883

Individual price display after login
Bucket & Wringer 25L Buffalo Kentucky

Art.-no. 9501016352

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Made from hardwearing polypropylene with dirt retaining sump and unique curved shape to avoid spillage.

  • Ideal For Cleaning


  • Wringer Perfectly Sized To Drain Water From Mop

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To be used for cleaning and wringing the head of a mop to remove water from said mop head.

Colour

Red

Contents

25 l

Height

800 mm

Diameter

490 mm

Product weight (per item)

4.800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information