Button-head rivet
DIN 124 steel plain
RIV-DIN124-10X40
Art.-no. 0922101040
EAN 4049557630373
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 10 mm |
Sleeve outside diameter (d2) | 9.4 mm |
Length (l1) | 40 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 6.5 mm |
Material | Steel |
Surface | Plain |
DIN | 124 |
