CEE extension lead
Extension line H07RN-F CEE
EXTLD-CEE-110V-IPX4-14M
Art.-no. 09693606
EAN 4046777340174
Register now and access more than 15,000 products
- With special scratch and petrol cloth-resistant label on the coupling (length, cross-section, type etc.) for easy identification even after frequent use
- Cable colour: black
- Made in Germany
Finely stranded conductors according to VDE 0295 Class 5.
Datasheets(X)
For indoor and outdoor use.
Cable type | H05RR-F3G2.5 mm² |
Cable length | 14 m |
Nominal current | 110 A/DC |
Max. current | 120 mA/DC |
Nominal voltage | 110 V/DC |
IP protection class | IP X4 |