Welcome to Würth UK For trade customers only

COLDMELT®anchor cup connector

COLDMELT anchor cup connector
DWL-MELT-CORNCONNECT-CARAVAN-(ABS)-25X15

Art.-no. 0683208432

EAN 4058794249644

Individual price display after login
COLDMELT®anchor cup connector

Art.-no. 0683208432

Individual price display after login
Quantity
PU
x 2500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For creating corner connections in caravans and processing with COLDMELT® device for caravans

Quick application


  • The anchor can be inserted in only a few seconds.

  • No more waiting for adhesive to harden — the connection can be subjected to loads after just a few seconds.


Allows high extraction values in lightweight panels for caravans



Cost-effective


No additional costs for adhesive

Würth COLDMELT® technology is based on the rights-protected WoodWelding® technology, licensed by WW WoodWelding GmbH, Switzerland.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Lightweight panels made from wooden materials

Material

ABS

Colour

Natural

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CAP-F.CUPCON-RAL8001-D28MM

x 5000 pcs

CAP-F.CUPCON-RAL8014-D28MM

x 5000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information