Car shampoo
Car shampoo
CLNR-VEH-SHAMPOO-RED-25LTR
Art.-no. 0893012513
EAN 5034293302102
Register now and access more than 15,000 products
- Suitable for manual washing or in pressure washers
- Gentle on the skin and environmentally friendly
- Fast-separating in waste water in accordance with Austrian Ecological Standard OENORM Test B 5105
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Removes all kinds of dirt from vehicle paintwork, chrome, rubber, vinyl, plastic etc.
Add 10 ml car shampoo to 15-20 l of warm water. Pre-rinse the vehicle. Shampoo the vehicle with a sponge and then rinse off with clean water. For optimum results, dry with a chamois.
Contents | 25 l |
Product weight (per item) | 25.000 kg |
Container | Canister |
Chemical basis | Water |
Colour | Red |
Density/conditions | 1.02 g/l / at 20°C |
Mixing ratio | 1:20 - 1:40 |
Min./max. processing temperature | 0 to 50 °C |
Phosphate-free | Yes |