Welcome to Würth UK For trade customers only

Carbide Tipped Countersink

Countersink carbide-tipped with shank
CNTSNKATTCH-SHANK-TC-D3/10MM-L71MM

Art.-no. 0612999031

EAN 4053479623177

Individual price display after login
Carbide Tipped Countersink

Art.-no. 0612999031

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

HSS drill, carbide-tipped countersinking bit.

Carbide countersink with slow spiral HSS drill.



Primarily for use with wood screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal drill hole diameter

3 mm

Length

71 mm

Spot-facer diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information