Cast Iron Fixed Base Vice 150mm
Vice cast iron with fixed base SEALEY
FIXEDBASE-CASTIRON-VICE-150MM
Art.-no. 9501015405
EAN 4099618028380
Register now and access more than 15,000 products
- Smooth rolled thread for accurate clamping.
- Model features an anvil.
- Suitable for workshop, garage and machine shop use.
- 150mm Jaw opening.
Datasheets(X)
Type description | The body of the vice is cast iron with the jaws and T-bar mild steel. |
Width | 44 cm |
Height | 21 cm |
Depth | 19 cm |
Product weight (per item) | 15.470 kg |
Clamping width | 150 mm |
Width of clamping jaw | 150 mm |
Material | Cast iron |
Colour | Blue |