Chair and box angle bracket
Chair and box angle steel zinc plated
CHR/CABBRKT-ST-HOD5MM-19X19X1.2MM
Register now and access more than 15,000 products
- Holes countersunk and offset on either side for optimised mounting
- For arm lengths up to 75 mm: 2 bore holes
- For arm lengths from 90 mm: 3 bore holes
- Sheet steel galvanised on both sides (St37 + A2K)
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
Datasheets(X)
Non load-bearing connection of lightweight wooden structures such as boxes, packaging, furniture, chairs or securing battens without structural attachment.
ASSY 4 and ASSYplus countersunk head screws are suitable fasteners in line with ETA 11/0190
Limb length x limb length 2 | 19 x 19 mm |
Width of side | 19 mm |
Thickness | 1.2 mm |
Number of holes in subcarrier nJ + main carrier nH | 1 + 1 PCS |
Diameter of hole | 5 mm |
Material | Sheet steel |
Surface | Plain |
Weight | 6 g |