Cheese head screw with hexagon socket head and shoulder ISO 7379, A2-050 stainless steel, plain, tolerance f9
ISO 7379/WN 7379 tol. f9 stainless steel A2 plain
SCR-CYL-ISO7379-A2/050-F9-DS8-M6X20
Art.-no. 513300620
EAN 4056807897240
Register now and access more than 15,000 products
- Shoulder screws are often used where screw connections are expected to absorb lateral forces or where the position of the workpieces in relation to one another needs to be safeguarded.
- Shaft with tolerance class f9
Due to the geometry, these screws can only be loaded to a limited extent in the tensile test according to ISO 3506-1 and are marked with a 0 in front of the actual strength class.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 20 mm |
Shank diameter (d2) | 8 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 5.5 mm |
Standards | ISO 7379 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive | HS4 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Tolerance class | f9 |
Thread length (metric thread) (l2) | 11.25 mm |
Design | With fit shaft |
Product class | A |
