Chemical protective glove
Chemical protective glove Fitzner Lux 650851
GLOV-FITZNER-LUX-650851-SZ10
Register now and access more than 15,000 products
Fully dipped - Palm, back of hand and cuff with latex coating
- Cotton jersey lining
- Palm and back of hands with shrink-roughened surface
- Very comfortable to wear with an anatomical fit
- Secure grip in wet environments and when handling slippery objects
- Good abrasion and tear resistance values for a long service life
- Optimal tactile sensitivity, seamless grip surface
- Good cold and heat insulation, recommended max. contact temperature 100°C
- Approved for foodstuffs
- Liquid-tight
Datasheets(X)
Size | 10 |
Material | Latex |
Interior finish | Cottontrikot |
Standards | EN 388:2016 |
Category | III |
Length | 30 cm |
Colour | Blue |