Chipboard screw, drill tip
Chipboard screw, drill tip, others
SCR-CS-DBIT-T2-WO-AW20-(A2L)-5X60/33
Art.-no. 016520560
EAN 4038898448655
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 60 mm |
Thread length (lg) (lg) | 33 mm |
Screw-thread length with drill tip (b) (b) | 38 mm |
Head type | Countersunk head |
Head details | Milling ribs |
Head diameter (dh) | 9.5 mm |
Head height (k) | 3.3 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Single start thread |
Core diameter | 3.2 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated yellow |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), LVL |
Area of application | Furniture, Cabinet, Store construction, Exhibition stand construction, Interior fitting |
Approval | ETA-11/0190 |
Product weight (per item) | 5.508 g |
